Shop All Arc Welding Rod
Westward
14" DC Electrode 1/16" Dia., AWS E316L-16, 1 lb.
Mfr # 30XN56
Zoro # G6225615
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E316-16, E316L-16
- Tensile Strength 70,000 psi
- Series E316/316L-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN56
- Zoro # G6225615
- UPC # 190735806296
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 1/16 in |
Overall Length | 12 in |
Description
Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E316/316L-16, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 5.2mm x 12mm (T15-DL52)
- HARRIS Solid Wire Solder, Lead Free, 452 to 464 F (95561/2POP)
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER309L-045-30)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (41V29R)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 1 lb. (41R199)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 1 lb. (41R204)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 1 lb. (41R202)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS Wearcote, 5 lb. (41R222)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E410-16, 5 lb. (30XN67)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 1/8", 30 lb (ED032879)
- Westward Arc Welding Rod