Shop All Circular Saw Blades
Westward
14", 70-Teeth Circular Saw Blade
Mfr # 24EM35
Zoro # G5597252
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 0.094"
- Primary Saw Application Metal
- For Use With Cold Saws
- Number of Teeth 70
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24EM35
- Zoro # G5597252
- UPC # 190735785775
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 in |
Cutting Depth | 2" |
Arbor Size | 1 in |
Max. Cutting Depth | 2 in |
Cut Width | 0.094 in |
Description
Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 1,600 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 70, Max. Cutting Depth 2 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.094 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind MATB, For Use With Saw Type Cold Saws, Blade Type Metal Cutting, Plate Thickness 0.079 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston GC302 Remgrit 3 In. Coarse Grit Carbide Grit Circular Saw Blade (GC302)
- DRILL AMERICA 7/8"-18 Carbon Steel Hex Die (DWTSH7/8-18)
- GENERAL WIRE 4 Side Cutter Blade, (4SCB)
- CTA MANUFACTURING Feeler Gauge Set, 25 Blade Extra Long, A31 (CTAA311)
- WESTWARD 12", 80-Teeth Circular Saw Blade (24EM05)
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- WESTWARD 10", 60-Teeth Circular Saw Blade (24EL99)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM31)
- WESTWARD 14", 90-Teeth Metal Cutting Blade (24EM33)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1SteelworkerPK10 (24013)
- Westward Circular Saw Blades