Shop All Socket Sets
Westward
1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome
Mfr # 53PN75
Zoro # G2614670
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flex Socket Point Styles Included None
- Standards ASME
- Finish Chrome
- Measurement Type SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53PN75
- Zoro # G2614670
- UPC # 190735950708
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Socket Size Range | 3/16 in to 13/16 in, 4 mm to 19 mm |
Container Width | 10 19/32 in |
Container Length | 15 3/4 in |
Standard Socket Style/Size | Standard 6-Point: 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Standard 6-Point: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Standard 6-Poiont: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in |
Standard Socket Size | 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in |
Socket Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in |
Container Height | 3 7/16 in |
Deep Socket Style/Size | Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Deep Socket Size | 3/8 in, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in |
Description
Product details about the WESTWARD - 53PN75 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN75 Socket Set is a comprehensive collection of tools designed for various applications. It includes a total of 65 pieces, with 35 standard sockets and 16 deep sockets. The socket sizes range from 3/16 in to 13/16 in and from 4 mm to 19 mm, providing versatility for different tasks. This set also features both SAE and Metric measurements, catering to diverse requirements.
Crafted from alloy steel, the components of this set are built to withstand rigorous use. They feature a chrome finish that adds durability while maintaining their professional appearance over time. Each piece has been manufactured according to ASME standards, indicating its quality construction.
This socket set comes complete with combination wrenches included in the package. However, it does not include flex sockets or ratchets. The items are housed in a dust-resistant plastic case measuring at a length of 15-3/4 inches, width of approximately10-19/32 inches and height around3-7/16 inches which aids in organization and transportation.
Despite being tether capable as per design specifications; the sockets, wrenches or drive tools included within this set are not tether ready themselves but they can be used hand-held due to their drive type specification.
Designed primarily for fabricated metals industry along with general approach usage scenarios; this product doesn't include insulated parts nor is it impact rated or non-sparking by nature but it does come equipped with standard six-point style sockets making them suitable for most common fasteners.
In conclusion: if you're looking for an extensive array of hand-operated socket options contained within one convenient carry-case then consider adding the WESTWARD -53PN75 Socket Set into your tool inventory today!
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN75 Socket Set is a comprehensive collection of tools designed for various applications. It includes a total of 65 pieces, with 35 standard sockets and 16 deep sockets. The socket sizes range from 3/16 in to 13/16 in and from 4 mm to 19 mm, providing versatility for different tasks. This set also features both SAE and Metric measurements, catering to diverse requirements.
Crafted from alloy steel, the components of this set are built to withstand rigorous use. They feature a chrome finish that adds durability while maintaining their professional appearance over time. Each piece has been manufactured according to ASME standards, indicating its quality construction.
This socket set comes complete with combination wrenches included in the package. However, it does not include flex sockets or ratchets. The items are housed in a dust-resistant plastic case measuring at a length of 15-3/4 inches, width of approximately10-19/32 inches and height around3-7/16 inches which aids in organization and transportation.
Despite being tether capable as per design specifications; the sockets, wrenches or drive tools included within this set are not tether ready themselves but they can be used hand-held due to their drive type specification.
Designed primarily for fabricated metals industry along with general approach usage scenarios; this product doesn't include insulated parts nor is it impact rated or non-sparking by nature but it does come equipped with standard six-point style sockets making them suitable for most common fasteners.
In conclusion: if you're looking for an extensive array of hand-operated socket options contained within one convenient carry-case then consider adding the WESTWARD -53PN75 Socket Set into your tool inventory today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- KO-KEN Wobble-Fix Extension Bar 150mm 1/2 Sq. Drive (4763-150)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11768) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103)
- CRESCENT NICHOLSON 10" Triangle Single Cut Slim Taper File (14341NNN)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN46)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 86 Pieces 4 mm to 25 mm, 5/32 in to 1 in , Chrome (53PN73)
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 19 mm to 50 mm , Chrome (4YP83)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN50)
- STEEL GRIP Steel Grip DR62422 31 Piece Socket Set (2366417)
- Westward Sockets & Ratchets