Shop All Socket Sets
Westward
1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in
Mfr # 40JD40
Zoro # G3113979
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Tether Capable Not Tether Capable
- Sockets Included (69) Standard 6-Point, Standard 12-Point, (8) Deep 6-Point
- Drive Size 1/4", 3/8", 1/2"
- Deep Socket Point Styles Included 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40JD40
- Zoro # G3113979
- UPC # 190735825587
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Socket Size Range | 4 mm to 19 mm, 5/32 in to 13/16 in |
Standard Socket Size | 4 mm, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 13/16 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in |
Deep Socket Style/Size | Deep 6-Point: 3/16 in, 1/4 in, 9/32 in, 5/16 in, 1/4 in, Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Deep Socket Size | 3/16 in, 1/4 in, 9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Standard Socket Style/Size | Standard 12-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm, Standard 6-Point: 1/2 in, 9/16 in, 5/8 in, 3/4 in, 13/16 in, Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, |
Description
Product details about the WESTWARD - 40JD40 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 40JD40 Socket Wrench Set is a comprehensive tool set designed for various applications. It includes an extensive range of socket sizes from 4 mm to 19 mm and 5/32 in to 13/16 in, suitable for both SAE and Metric measurements. The set features standard sockets with both 12-point and 6-point shapes, as well as deep sockets with a size range of 3/16 in to 9/16 in. This variety allows the user flexibility when working on different tasks.
Constructed from durable alloy steel, this socket wrench set is built to resist corrosion, ensuring longevity even under regular use. Each piece has been finished with chrome for added durability and resistance against wear and tear. The sockets are not insulated or impact-rated but are designed for hand drive type usage. They come with pear head ratchets measuring at lengths of 51⁄2 inches,71⁄2 inches,and92⁄3 inches respectively.
This robust set comprises of a total of eighty-two pieces including sixty-nine standard sockets (both six-point and twelve-point) along with eight deep six-point sockets. Also included is one drive extension tool which adds versatility to the kit's functionality.The tools are housed within a dust-resistant plastic case that aids organization while providing protection during storage or transportation.
Please note that while these tools are tether capable they do not include any tethering equipment nor do they have locking capabilities.They also don't include flex sockets,wrenches or socket bits.This product adheres strictly to ANSI standards indicating its quality assurance.
In conclusion,the WESTWARD -40JD40 Socket Wrench Set offers an expansive selection of tools suitable for general approach work across industries such as electrical among others.Its wide array of components coupled with its sturdy construction makes it adequate choice for small businesses seeking versatile yet reliable tool sets.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 40JD40 Socket Wrench Set is a comprehensive tool set designed for various applications. It includes an extensive range of socket sizes from 4 mm to 19 mm and 5/32 in to 13/16 in, suitable for both SAE and Metric measurements. The set features standard sockets with both 12-point and 6-point shapes, as well as deep sockets with a size range of 3/16 in to 9/16 in. This variety allows the user flexibility when working on different tasks.
Constructed from durable alloy steel, this socket wrench set is built to resist corrosion, ensuring longevity even under regular use. Each piece has been finished with chrome for added durability and resistance against wear and tear. The sockets are not insulated or impact-rated but are designed for hand drive type usage. They come with pear head ratchets measuring at lengths of 51⁄2 inches,71⁄2 inches,and92⁄3 inches respectively.
This robust set comprises of a total of eighty-two pieces including sixty-nine standard sockets (both six-point and twelve-point) along with eight deep six-point sockets. Also included is one drive extension tool which adds versatility to the kit's functionality.The tools are housed within a dust-resistant plastic case that aids organization while providing protection during storage or transportation.
Please note that while these tools are tether capable they do not include any tethering equipment nor do they have locking capabilities.They also don't include flex sockets,wrenches or socket bits.This product adheres strictly to ANSI standards indicating its quality assurance.
In conclusion,the WESTWARD -40JD40 Socket Wrench Set offers an expansive selection of tools suitable for general approach work across industries such as electrical among others.Its wide array of components coupled with its sturdy construction makes it adequate choice for small businesses seeking versatile yet reliable tool sets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (180)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- GARANT Wire Stripper, For Conductor Cross-Section: 6mm2 (728613 6)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (1EZR4)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN71)
- STAHLWILLE TOOLS Sockets i.TCS inlay No.TCS 50A/17 1/3-tray17-pcs. (96838780)
- Westward Sockets & Ratchets