Shop All Socket Sets
Westward
1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome
Mfr # 40JD46
Zoro # G3321416
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratchets Included None
- Impact Rated No
- Sockets Included (126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point
- Includes (126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40JD46
- Zoro # G3321416
- UPC # 190735825648
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Socket Size Range | 4 to 32, 5/32 in to 1 1/4 in |
Socket Size | 1/2 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 3/16 in, 3/4 in, 3/8 in, 30 mm, 31 mm, 32 mm, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in |
Deep Socket Style/Size | Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14, mm 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep 6 Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 3/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep 6-Point: 9/16 in, 3/4 in, 15/16 in, 1 1/16 in |
Standard Socket Style/Size | Standard 12-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 12-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 mm0, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 28 mm, 30 mm, 32 mm, Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, Standard 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 m, 19 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 8-Point: 1/4 in |
Standard Socket Size | 1/2 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 3/16 in, 3/4 in, 3/8 in, 30 mm, 31 mm, 32 mm, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in |
Deep Socket Size | 1/2 in, 1/4 in, 11/32 in, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Description
Product details about the WESTWARD - 40JD46 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 40JD46 Socket Set is a comprehensive collection of sockets designed for a wide range of applications. With socket sizes ranging from 4 to 32 mm and 5/32 in to 1-1/4 in, this set accommodates both SAE and Metric measurements, making it suitable for various tasks. The set includes (126) Standard 6-Point, (37) Deep 12-Point, and (37) Deep 6-Point sockets that are built to fit different types of bolts and nuts.
Constructed with alloy steel material, the WESTWARD - 40JD46 Socket Set offers durability for long-lasting use. Its chrome finish not only adds an aesthetic appeal but also provides resistance against corrosion. The sockets come in two shapes: the traditional hexagonal or "6-point" shape and the dodecagonal or "12-point" shape which allows double the number of starting points when turning fasteners.
This extensive socket set comes housed in a dust-resistant plastic case that aids organization while offering protection during storage or transportation. It contains a total of 202 pieces without any ratchets included; however, it is compatible with drive sizes such as: quarter-inch (1/4"), three-eighths inch (3/8"), and half-inch (1/2"). Please note that this product does not include flex sockets nor wrenches but adheres to ANSI standards indicating its quality construction.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 40JD46 Socket Set is a comprehensive collection of sockets designed for a wide range of applications. With socket sizes ranging from 4 to 32 mm and 5/32 in to 1-1/4 in, this set accommodates both SAE and Metric measurements, making it suitable for various tasks. The set includes (126) Standard 6-Point, (37) Deep 12-Point, and (37) Deep 6-Point sockets that are built to fit different types of bolts and nuts.
Constructed with alloy steel material, the WESTWARD - 40JD46 Socket Set offers durability for long-lasting use. Its chrome finish not only adds an aesthetic appeal but also provides resistance against corrosion. The sockets come in two shapes: the traditional hexagonal or "6-point" shape and the dodecagonal or "12-point" shape which allows double the number of starting points when turning fasteners.
This extensive socket set comes housed in a dust-resistant plastic case that aids organization while offering protection during storage or transportation. It contains a total of 202 pieces without any ratchets included; however, it is compatible with drive sizes such as: quarter-inch (1/4"), three-eighths inch (3/8"), and half-inch (1/2"). Please note that this product does not include flex sockets nor wrenches but adheres to ANSI standards indicating its quality construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (49E24)
- POWERWELD Locking C-Clamps with Standard Tips, 18" (PW18R)
- OSG Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF (1205400208)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN27)
- WESTWARD 1/4", 3/8", 1/2" Drive SAE, 3 pcs (54PR12)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN47)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN45)
- URREA 1" Drive SAE, 21 pcs (57102)
- Westward Sockets & Ratchets