Shop All Socket Sets
Westward
1/4", 3/8", 1/2" Drive SAE, 5 pcs
Mfr # 54PR15
Zoro # G3372308
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Length 1 1/2 in
- For Use With Female and Male Square Drives
- Drive Size 1/4", 3/8", 1/2"
- Standards ASME B107.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR15
- Zoro # G3372308
- UPC # 190735954782
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Length | 1 1/2 in |
Drive Size | 1/4", 3/8", 1/2" |
Output Drive Size | 1/4", 3/8", 1/2" |
Input Drive Size | 1/4 in, 3/8 in, 1/2 in |
Details
Finish | Chrome |
For Use With | Female and Male Square Drives |
Standards | ASME B107.110 |
Number of Pieces | 5 |
Item | Socket Adapter Set |
SAE or Metric | SAE |
Number of Points | 4 |
Drive Type | Female Square |
Measurement Type | SAE |
Impact Rated | No |
Locking | No |
Output Drive Type | Male Square |
Material | Alloy Steel |
Output Drive Shape | Square |
Input Drive Gender | Female |
Container Type | None |
Insulated | No |
Output Drive Gender | Male |
Input Drive Shape | Square |
Non-Sparking | No |
Description
Socket Adapter Set, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Drive Type Hand, Overall Length 1 1/2 in, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratcheting Breaker Bar Replacement Head, 3/4" Drive (TIT12022)
- KIPP Adjustable Handle Size: 2, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21)
- HHIP 1/2" X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 28 Pieces 3/16 in to 1/2 in, 4 mm to 13 mm , Chrome (33HD81)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN48)
- WESTWARD 1/4", 3/8", 1/2" Drive SAE, 3 pcs (54PR12)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA6)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- Westward Sockets & Ratchets