Shop All Socket Sets
Westward
1/4", 3/8", 1/2" Drive SAE, 3 pcs
Mfr # 54PR12
Zoro # G3372262
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Female and Male Square Drives
- Drive Size 1/4", 3/8", 1/2"
- Overall Length 2 7/8 in
- Standards ASME B107.110
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PR12
- Zoro # G3372262
- UPC # 190735954737
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Overall Length | 2 7/8 in |
Socket Depth | Standard |
Output Drive Size | 1/4", 3/8", 1/2" |
Input Drive Size | 1/4 in, 3/8 in, 1/2 in |
Description
Universal Joint Set, Output Drive Shape Square, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Gender Male, Overall Length 2 7/8 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Locking No, Non-Sparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 18mm (KTI-27318)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- CRESCENT NICHOLSON 6" Rectangular Double Cut Hand Bastard File (05738N)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 19 mm to 50 mm , Chrome (4YP83)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN50)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN46)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 38 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN34)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- WESTWARD Socket Wrench Set, 3/8 in Drive Size, (25) 12-Point, (26) 6-Point, (6) 8-Point, 125-Piece (6XZ82)
- Westward Sockets & Ratchets