Shop All Jobber Length Drill Bits
Westward
#14 3-3/8" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRP2
Zoro # G4193131
product price: $0.62
/ea
$0.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1820
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRP2
- Zoro # G4193131
- UPC # 190735886779
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #14 |
Shank Dia. | 11/64 in |
Overall Length | 3 3/8 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2 3/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- J.W. WINCO GN352.2-38-25-3/8X16-55 Rubber Bumper Tapped Hole (352.2-38-25-3/8-55)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T9 L.28 mm (01350009)
- SUNEX 1/4", 3/8" Drive Adj T-Handle Speed Set, 2 pcs (9727)
- WESTWARD 19/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE1)
- WESTWARD #31 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK4)
- WESTWARD #8 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL78)
- WESTWARD #19 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP7)
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL6)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.50mm (C74010)
- Westward Drill Bits