Shop All Drill Bit Sets
Westward
13pc. HSS 135 Degrees Drill Bit Set
Mfr # 401J88
Zoro # G3374380
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/4 in by 1/64 in
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J88
- Zoro # G3374380
- UPC # 190735956250
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/4 in by 1/64 in |
Shank Dia. | 1/16 in to 3/8 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4" |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Largest Drill Bit Size | 1/4 in |
Smallest Drill Bit Size | 1/16 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 3/64 (C02928)
- SUPERIOR TILE CUTTER AND TOOLS V-Notch Midget Trowel, 1/4" x 3/16 (ST392PF)
- INGERSOLL-RAND Chipping Hammer, 0.580" Shank, Hex Shank (W2A1)
- WESTWARD Hand Tap/Drill Bit Set, 36 Pcs (5PXJ5)
- WESTWARD Jobber Drill Set, 3/8 Shank, 29 PC, HSS (5UDP2)
- WESTWARD pc. HSS 135 Degrees Drill Bit Set (401J94)
- WESTWARD Jobber Length Drill Bit Set, 29 pcs (6PTC7)
- WESTWARD 29pc. HSS Black Oxide 135 Degrees Drill Bit Set (2UFD2)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- Westward Drill Bit Sets