Shop All Jobber Length Drill Bits
Westward
13/64" HSS 118 Deg. Jobber Length Drill Bit
Mfr # 401J66
Zoro # G3374091
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J66
- Zoro # G3374091
- UPC # 190735956045
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 3 5/8 in |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NV65AH / NV65AH2 Coil Nailer - Replaces 880-650 / 888-026 (SP 882-684)
- TECHNIKS Spring Collet, TG100, 35/64 in. (04010-35/64)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF31PH220)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 1/2-13, 38 Pcs (20607)
- WESTWARD 3/64" HSS 118 Deg. Jobber Length Drill Bit (401J63)
- WESTWARD 1/32" HSS 118 Deg. Jobber Length Drill Bit (401J62)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- WESTWARD #15 3-3/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL85)
- WESTWARD #25 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR3)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-V (C70052)
- Westward Jobber Length Drill Bits