Shop All Jobber Length Drill Bits
Westward
13/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J72
Zoro # G3373909
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J72
- Zoro # G3373909
- UPC # 190735956083
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 3-5/8 in |
Flute Length | 2-7/16 in |
Maximum Drilling Depth | 1 13/16 in |
Drill Length Class | Jobber Length |
Shank Length | 1 3/16 in |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm (48009)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 3/8-3/8-1/2" Capacity (4002-0003)
- S & W MANUFACTURING Ball Plunger, 316SS, Stnd E Force1/4-20" (SSW10-4B-316)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- WESTWARD 19/64" 135 Deg. Jobber Length Drill Bit (401J77)
- WESTWARD 25/64" 135 Deg. Jobber Length Drill Bit (401J81)
- WESTWARD 15/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF3)
- WESTWARD J 4-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV9)
- WESTWARD #24 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR2)
- WESTWARD #39 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM10)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 15/32 (C19186)
- Westward Drill Bits