Shop All Jobber Length Drill Bits
Westward
1/32" HSS 118 Deg. Jobber Length Drill Bit
Mfr # 401J62
Zoro # G3373872
product price: $0.46
/ea
Sold in multiples of 12 for $5.52
$5.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J62
- Zoro # G3373872
- UPC # 190735956007
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/32 in |
Shank Dia. | 1/32 in |
Overall Length | 1 3/8 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0313, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792748)
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches (KNT-8603250)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-09-06-1/2)
- WESTWARD 3/64" HSS 118 Deg. Jobber Length Drill Bit (401J63)
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit (401J66)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- WESTWARD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (5TVY0)
- WESTWARD 20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLH8)
- WESTWARD #54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN9)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- Westward Jobber Length Drill Bits