Shop All Punch Driver Sets
Westward
13 Piece Hydraulic Punch Driver Set, 11 ga.
Mfr # 39CE88
Zoro # G2004147
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 ga.
- Number of Pieces 13
- Includes (6) Hydraulic Punch Dies; (3) Adaptors; (2) Power Screws; Drill Bit; Carrying Case
- Conduit and Pipe Size 1/2" to 2"
- Workpiece Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE88
- Zoro # G2004147
- UPC # 190735821442
- Country of Origin Taiwan, Province of China
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2" to 2" |
Details
Capacity | 11 ga. |
Number of Pieces | 13 |
Includes | (6) Hydraulic Punch Dies; (3) Adaptors; (2) Power Screws; Drill Bit; Carrying Case |
Workpiece Material | Steel |
Driver Angle | 360 Degrees |
Item | Hydraulic Punch Driver Set |
Description
Westward's 39CE88 13 Piece Hydraulic Punch Driver Set offers a wide range of punch and drive tools for the job. This set has enough punch and drive bits to tackle any task you can throw at it. The punch driver set comes with 13 pieces, including one hydraulic pump, 2 chisels, 11 punches and a carrying case. It is designed to handle conduit and pipe sizes from 1/2" to 2". With its 360 degrees of driver angle, this set allows you to reach into tight spots that standard drivers cannot reach. Whether you are a professional or hobbyist, the Westward 39CE88 13 Piece Hydraulic Punch Driver Set is an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2015791)
- MARTOR Utilty Knives Replacement Blades, 100 PK (60099)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (322)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- WESTWARD 6 Piece Hydraulic Punch Die Set, 11 ga. (39CE86)
- WESTWARD 5 Piece Hydraulic Punch Die Set, 11 ga. (39CE94)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE85)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE93)
- GARDNER BENDER 4 Piece Knockout Punch Driver Set, 10 ga. (KOM50125)
- GARDNER BENDER 10 Piece Hydraulic Punch Driver Set, 10 ga. (KOH540A)
- GREENLEE 11 Piece Hydraulic Punch Driver Set, 10 ga. (7806SB)
- Westward Electrical Tools