Shop All Punch Driver Sets
Westward
13 Piece Hydraulic Punch Driver Set, 11 ga.
Mfr # 39CE85
Zoro # G2004171
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 ga.
- Number of Pieces 13
- Includes (6) Hydraulic Punch Dies; (3) Adaptors; (2) Power Screws; Drill Bit; Carrying Case
- Conduit and Pipe Size 1/2" to 2"
- Workpiece Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE85
- Zoro # G2004171
- UPC # 190735821411
- Country of Origin Taiwan, Province of China
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2" to 2" |
Details
Capacity | 11 ga. |
Number of Pieces | 13 |
Includes | (6) Hydraulic Punch Dies; (3) Adaptors; (2) Power Screws; Drill Bit; Carrying Case |
Workpiece Material | Steel |
Item | Hydraulic Punch Driver Set |
Driver Angle | 180 Degrees |
Description
Hydraulic Punch Driver Set, Number of Pieces 13, Capacity 11 ga Steel, Conduit and Pipe Size 1/2 in to 2 in, Workpiece Material Steel, Driver Angle 180 Degrees , Includes (6) Hydraulic Punch Dies, (3) Adaptors, (2) Power Screws, Drill Bit, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 20 Drill Size, Wire, 0067 Drill (480N020)
- MILWAUKEE TOOL 30' Compact Tape Measure (48-22-6630)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J12 SBA)
- WESTWARD 5 Piece Hydraulic Punch Die Set, 11 ga. (39CE94)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE93)
- WESTWARD 7 Piece Hydraulic Punch Driver Set, 11 ga. (39CE91)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- WESTWARD 6 Piece Hydraulic Punch Die Set, 11 ga. (39CE86)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-2-1/2)
- GREENLEE 6 Piece Punch Driver Kit, 14 ga. (LS50L11A)
- Westward Electrical Tools