Shop All Jobber Length Drill Bits
Westward
#13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRP1
Zoro # G4207472
product price: $0.67
/ea
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRP1
- Zoro # G4207472
- UPC # 190735886762
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Dia. | 11/64 in |
Overall Length | 3 1/2 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Adapter SAE (6-4A)
- GREENLEE Drill/Tap/Countersink Set, Metric, 6 Pc (DTAPKITM)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel (ZHEGH02-13'2)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- WESTWARD #51 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU9)
- WESTWARD #19 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP7)
- WESTWARD #25 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR3)
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF9)
- WESTWARD #54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN9)
- WESTWARD #2 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL72)
- CENTURY DRILL & TOOL Nail Set 1/32 CD (64201)
- Westward Jobber Length Drill Bits