Shop All Drain Cleaning Machines
Westward
125 ft Corded Drain Cleaning Machine, 120V AC
Mfr # 22XP40
Zoro # G7592767
product price: $1,570.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,570.99
Free 30-Day Returns
Key Features
- Max. Run 125 ft
- Voltage 120 V
- Application Drain Lines, Heating Lines
- HP 2/3
- Includes 1 1/2 in Retrievable Auger, 1 3/4 in Spear Cutter, 2 in Double Cutter, 3 in Double Cutter, 4 in Double Cutter,Pair of Leather Work Gloves, Pin Key, Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP40
- Zoro # G7592767
- UPC # 190735775608
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Drain Line I.D. Size Range | 4 in to 8 in |
Power Cord Length | 6 ft |
Overall Length | 27.6 in |
Overall Width | 22.4 in |
Overall Height | 33.1 in |
Cord Length | 6 ft |
Maximum Drain Line Inside Diameter | 8 in |
Minimum Drain Line Inside Diameter | 4 in |
Cable Length | 100 ft |
For Pipe Size | 4 in to 8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Number of Cables Included 0, Number of Augers Included 1, Number of Cutters Included 4, Maximum Operating Speed 200 RPM, Horsepower 5/8 hp, Auger Types Included Retrieving Auger, Cutter Types Included Double Cutter, Spade Cutter, Tool Weight 240 lb, Voltage 120 V, Application Drain Lines, Heating Lines, Cable Length 100 ft, Compatible Use With Sinks, Urinals, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- HHIP ER-40 1/4" Spring Collet (3900-5273)
- TEKTON Multi-Bit Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in. ) (DRV82001)
- EAZYPOWER Tap and Ttnium Drill Set, 3/8-16NC, 2 pcs. (82739)
- WESTWARD Drain Cleaning Gun, 2-1/2 in. (22XP36)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP39)
- WESTWARD Drain Cleaning Gun, 3/4 to 2-1/2 in. (22XP35)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP38)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (7DD56)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- Westward Drain Cleaning Equipment