Shop All Arc Welding Rod
Westward
12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb.
Mfr # 31GG41
Zoro # G8735176
product price: $43.15
/ea
Sold in multiples of 8 for $345.20
$345.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification Not Classified
- Length 12 in
- Tensile Strength 83,000 psi
- Container Type Plastic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GG41
- Zoro # G8735176
- UPC # 190735808320
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 12 in |
Container Size | 5 lb |
Overall Diameter | 1/16 in |
Overall Length | 12 in |
Description
Stick Electrode, AWS Classification Not Classified, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 75 ksi, Yield Strength (As Welded) 75 ksi, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPANAS ARC Welding Rod Storage Container (CA2825175)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 1/8 x 7, 10 pc, 10PK (WTE3125)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 20ft. (907583)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/16, 10Lb. Box priced per pound (SE7018H4RSEL187-10)
- WESTWARD Thoriated Tungsten Electrode 1/16" Dia., AWS A5.12, PK10 (49H752)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018AC, 50 lb. (20YD56)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 1 lb. (20YD38)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ESt, 5 lb. (41R173)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7014, 1 lb. (20YD34)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiCrFe-3, 5 lb. (23XM31)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 1 lb. (41R197)
- Westward Arc Welding Rod