Shop All Arc Welding Rod
Westward
12" Stick Electrode 1/16" Dia., AWS E6013, 1 lb.
Mfr # 24D926
Zoro # G4686753
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 1/16 in
- Length 12 in
- AWS Classification E6013
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D926
- Zoro # G4686753
- UPC # 190735784266
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 12 in |
Container Size | 1 lb |
Overall Diameter | 1/16 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Output 12-30V AC/DC (54D055)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9F)
- LINCOLN ELECTRIC LINCOLN 4pc MIG U-Groove Drive Roll Kit (KP1507-3/64A)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.045 (132957)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 1 lb. (20YD38)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (24D921)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 10 lb. (24D947)
- WESTWARD Welding Electrode 3/64" Dia., AWS A5.12, Type TE2C, PK10 (31GH61)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 5 lb. (41R194)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010125-5)
- Westward Arc Welding Rod