Shop All Hex Key Sets
Westward
12 Piece Metric/SAE T-Shape Hex Key Set, 493L32
Mfr # 493L32
Zoro # G2190229
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Measurement Type Metric/SAE
- Handle Type T-Shape
- Tip Size 1/4 in, 1/8 in, 2.5mm, 2mm, 3/16 in, 3/32 in, 3mm, 4mm, 5/32 in, 5mm, 6mm, 7/32 in
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 493L32
- Zoro # G2190229
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 2.5mm, 2mm, 3/16 in, 3/32 in, 3mm, 4mm, 5/32 in, 5mm, 6mm, 7/32 in |
Overall Length | 6" |
Container Length | 9 in |
Container Width | 1 5/8 in |
Range of Lengths | 6.00 in |
Container Height | 7 in |
Length Family | Long |
Sizes"cluded | 1/4", 1/8", 2.5mm, 2mm, 3/16", 3/32", 3mm, 4mm, 5/32", 5mm, 6mm, 7/32" |
Tip Size Code | S11 |
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/32 in, Black Oxide, 12, Pouch, Long, Hex, 12, No, 6 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- KNIPEX 12 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 300 SBA)
- MILWAUKEE TOOL Sheet Metal Carbide Cutter Electrician's Kit - 5PC (49-22-8300)
- WESTWARD 8 Piece Torx? Fold-Up Torx? Key Set, 5YUU7 (5YUU7)
- WESTWARD 9 Piece SAE Fold-Up Hex Key Set, 2CYB7 (2CYB7)
- WESTWARD 13 Piece SAE L-Shape Hex Key Set, 2CYC1 (2CYC1)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ27 (40WZ27)
- WESTWARD 9 Piece SAE T-Shape Hex Key Set, 5YUU0 (5YUU0)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WZ25 (40WZ25)
- BETA 8 Piece T-Shape Key Set, 9530060 (009530060)
- Westward Hex Key Sets