Shop All Ball Peen Hammers
Westward
12 oz. Ball Peen Hammer, 13" Hickory Handle
Mfr # 2DBR7
Zoro # G0725733
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 12.0
- Handle Hickory
- Overall Length (In.) 13 in
- Tether Capable Tether Capable
- Head Dia. (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2DBR7
- Zoro # G0725733
- UPC # 190735795064
- Country of Origin Multiple
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 13 in |
Head Dia. (In.) | 1 3/16 in |
Face Diameter | 27 mm |
Overall Length | 13 in |
Details
Item | Ball Pein Hammer |
Head Weight (Oz.) | 12.0 |
Handle | Hickory |
Head Weight (Lb.) | 3/4 |
Tether Capable | Tether Capable |
Meets/Exceeds | ANSI Standards |
Head Material | Steel |
Tether Style | Tether Capable |
Handle Material | Wood |
Head Weight | 12 oz |
Non-Sparking | No |
Face Material | Medium-Carbon Steel |
Hammer Type | Ball Pein Hammer |
Grip Style | Plain |
Dead Blow Hammer | No |
Description
Ball Pein Hammer, Hammer Type Ball Pein Hammer, Handle Material Wood, Head Weight 12 oz, Overall Length 13 in, Grip Style Plain, Face Diameter 27 mm, Head Material Steel, Face Material Medium-Carbon Steel, Dead Blow Hammer No, Non-Sparking No, Features -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In (19240)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3CT)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/2" Hickory Handle (2DBR9)
- WESTWARD 8 oz. Ball Peen Hammer, 11 3/4 in L Hickory Handle, Steel Head (2DBR6)
- WESTWARD 16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head (2DBR8)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- WESTWARD 24 oz. Ball Peen Hammer, 13-1/2" Steel Handle (6DWN0)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Steel Handle (6DWN1)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- Westward Hammers and Striking Tools