Shop All Reciprocating Saw Blades
Westward
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # 24A541
Zoro # G4983596
product price: $19.19
/pk 5, $3.84/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
- Height 3/4 in
- Number of Cutting Edges 1
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24A541
- Zoro # G4983596
- UPC # 190735783542
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 12 in |
Cut Width | 0.05 in |
Details
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Teeth per Inch | 18 |
Number of Cutting Edges | 1 |
Application | Metal, Conduit, Tubing, Channels, Pipe |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Rubber, Blade Length 12 in, Teeth per Inch 18, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (4935238)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A288)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- MASTER APPLIANCE Cord Set Kit, 15A, 9" L x 14" W x 2.5" H (30079)
- WESTWARD 12" L x General Purpose Cutting Reciprocating Saw Blade (24A565)
- WESTWARD 12" L x Wood Cutting Reciprocating Saw Blade (24A552)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A540)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- WESTWARD 6" L x Wood Cutting Reciprocating Saw Blade (24A568)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A535)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20175B6118R)
- Westward Reciprocating Saw Blades