Shop All Tongue & Groove Pliers
Westward
12 in V-Jaw Tongue and Groove Plier, Serrated
Mfr # 53JX03
Zoro # G2031010
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features One Piece Rivet
- Material Steel
- Finish Polished
- Jaw Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JX03
- Zoro # G2031010
- UPC # 190735948422
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Width | 1/2 in |
Jaw Length | 1 5/8 in |
Overall Length Range | 12 - 14 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 12 in, Maximum Jaw Opening 2 3/4 in, Number of Jaw Positions 7, Jaw Width 1/2 in, Jaw Length 1 5/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features One Piece Rivet, Finish Polished, Plier Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YP77)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L (1EZN7)
- WILLIAMS Williams T-Handle Hex Driver, 3.0mm x 6" (HKT-3MM)
- KLEVER Safety Cutter, 6 1/2 in Length, Oval Handle, Rubberized Grip, Steel Blade, Yellow/Black (KCJ-XC-Y)
- WESTWARD 10 in V-Jaw Tongue and Groove Plier, Serrated (53JX05)
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- WESTWARD 20 in Straight Jaw Tongue and Groove Plier, Serrated (53JX04)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated (1UKL7)
- WESTWARD 16 in Curved Jaw Tongue and Groove Plier, Serrated (53JX06)
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- Westward Pliers