Shop All Tongue & Groove Pliers
Westward
12 in Tongue and Groove Plier Serrated, Plastic Grip
Mfr # 793LA7
Zoro # G207386027
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Polished
- Standards ASME B 107.500
- Insulated No
- Plier Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 793LA7
- Zoro # G207386027
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Length | 2 in |
Overall Length Range | 12 - 14 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 12 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 5, Jaw Width Not Applicable, Jaw Length 2 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Voltage Rating Not Applicable, Tether Ready No, Angle Access Jaws No, ESD-Safe No, Finish Polished, For Use With Pipes, Nuts & Bolt Heads, Grip Material Plastic, Handle Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Brad Point Bit, 3mm dia. (BP30057R)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- WESTWARD 20 in Straight Jaw Tongue and Groove Plier, Serrated (53JX04)
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- WESTWARD 12 in V-Jaw Tongue and Groove Plier, Serrated (53JX03)
- WESTWARD 10 in V-Jaw Tongue and Groove Plier, Serrated (53JX05)
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated (1UKL7)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- STANLEY TONGUE&GROOVE PLIERS 10"" (84-024)
- Westward Pliers