Shop All Grease Gun Accessories
Westward
12 In. Grease Hose, HD
Mfr # 13X052
Zoro # G4783983
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- For Use With Hand and Air Operated Grease Guns
- Max. Pressure 5,800 psi
- Min. Burst Pressure 13,775 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X052
- Zoro # G4783983
- UPC # 190735742938
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Overall Length | 12 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Hand and Air Operated Grease Guns |
Max. Pressure | 5,800 psi |
Min. Burst Pressure | 13,775 psi |
Working Pressure | 5,800 psi |
Features | Provides Access to Greasing Points Especially in Inaccessible and Hard to Reach Areas |
Connection | 1/8 MNPT x 1/8 MNPT |
Includes | Steel Fittings |
Accessory Type | Hose Extension 12" |
Resistance Properties | Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant |
Operating Pressure - Maximum | 5,800 psi |
Compatible Grease Gun Type | Manual |
Burst Pressure | 13,775 psi |
Hose Type | Flexible |
Hose Material | Polyurethane |
End 2 Thread Type | NPT |
End 1 Thread Type | NPT |
Description
Hose Extension, For Use With Hand and Air Operated Grease Guns, Size 12 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 5,800 psi, Min. Burst Pressure 13,775 psi, Working Pressure 5,800 psi, Features Provides Access to Greasing Points Especially in Inaccessible and Hard to Reach Areas, Includes Steel Fittings
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 400J10 (400J10)
- PIX Belt, A/4L, 1/2 x 114 in. OC (A112)
- ENERPAC A28, 12.5 ton RC Cylinder Attachment, Threaded Adaptor (A28)
- DYNABRADE Propane Torch, 96340 (96340)
- WESTWARD Grease Extractor, Steel, Large (45FG43)
- WESTWARD Needle Nose Dispenser, 19/32 in. (45FG50)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- WESTWARD Grease Fitting Unblocker (3APF6)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- WESTWARD Grease Gun Coupler, Steel, Zerk (45FG44)
- WESTWARD Grease Coupler, Steel, PK3 (45FG41)
- Westward Grease Gun Accessories