Shop All Bit Sockets
Westward
1/2 in Drive Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L
Mfr # 54TN52
Zoro # G3373312
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TN52
- Zoro # G3373312
- UPC # 190735955635
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | T45 |
Tip Size | T45 |
Socket Depth | Standard |
Insert Length | 1/2 in |
Description
Socket Bit, Insert Length 1/2 in, Replaceable Insert No, Torx, Tip Size T45, Tip Style Torx, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 1470 Cases (1473)
- MILWAUKEE TOOL 2-3/4" 24 TPI High Speed Steel Jig Saw Blade (5 PK) (48-42-0140)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- GREENLEE Screwdriver #2 Round (0153-36C)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 2 1/4 in L (54TM98)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 13/16 in L (54TM31)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TM05)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 4 3/4 in L (54TM24)
- KO-KEN Bit Socket TORX T55 100mm 1/2 Sq. Drive (14025.100-T55)
- Westward Bit Sockets