Shop All Sockets
Westward
1/2 in Drive, SAE Socket, 6 Points
Mfr # 54PR29
Zoro # G3372378
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Output Drive Size | 5/8 in |
Socket Depth | Deep |
Socket Size | 5/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Category Type | Spark Plug Socket |
Standards | ASME B107.110-2012 |
Item | Spark Plug Socket |
Measurement Type | SAE |
Impact Rated | No |
Drive Type | Hand |
Bolt Clearance | 19/32 in |
Non-Sparking | No |
Non-Magnetic | No |
Socket Shape | 6-Point |
Tether Ready | No |
Insulated | No |
Shop By | Closeouts |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 5/8 in, Bolt Clearance 19/32 in, Drive Size 1/2 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Double Bit, Split Handle, 36", Industrial (64765)
- STARRETT Steel Rule, Flexible, 150mm, Type 30 Grad (C330-150)
- KNIPEX 3 Pc 10" Pliers Set (87 01 250, 86 03 250, 74 01 250) (9K 00 80 117 US)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Industrial Black (BS-131BF)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR28)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E264)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- WESTWARD 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (5MX80)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YR29)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 14 mm L.38 mm (03010014)
- Westward Sockets & Ratchets