Shop All Sockets
Westward
1/2 in Drive, SAE Socket, 6 Points
Mfr # 20HW58
Zoro # G8548425
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/2 in |
Socket Depth | Deep |
Output Drive Size | 5/8 in |
Socket Size | 5/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Standards | ASME B107.34 |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Impact Rated | No |
Drive Type | Hand |
Socket Shape | 6-Point |
Shop By | Closeouts |
Tether Ready | No |
Bolt Clearance | Min. 0.469 in |
Insulated | No |
Non-Sparking | No |
Non-Magnetic | No |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 5/8 in, Bolt Clearance Min. 0.469 in, Drive Size 1/2 in, Impact Rated No, Chrome Vanadium, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.34, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #33 (C23401)
- STEELMAN 3/8" Reversible Air Drill (1705)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- WESTWARD 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (45J236)
- WESTWARD 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (10E205)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- WESTWARD 3/8 in Drive, 9mm 12 pt Metric Socket, 12 Points (3LE27)
- WESTWARD 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (10E212)
- TENG TOOLS AT375 1/2" Drive 7/8" Heated Oxygen Sensor Socket (AT375)
- Westward Sockets