Shop All Sockets
Westward
1/2 in Drive, Metric Socket, 6 Points
Mfr # 54PR32
Zoro # G3372393
original price:
$6.32
69% off
new price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 11/16 in |
Socket Depth | Deep |
Output Drive Size | 21 mm |
Socket Size | 21 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Standards | ASME B107.110-2012 |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Measurement Type | Metric |
Impact Rated | No |
Drive Type | Hand |
Socket Shape | 6-Point |
Non-Magnetic | No |
Non-Sparking | No |
Bolt Clearance | 23/64 in |
Insulated | No |
Tether Ready | No |
Shop By | Closeouts |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 21 mm, Bolt Clearance 23/64 in, Drive Size 1/2 in, Impact Rated No, Alloy Steel, Metric, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 7/64 (11004)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT22)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- WESTWARD 1/4 in Drive, 5mm 12 pt Metric Socket, 12 Points (1EZV3)
- PROTO 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (J4706TM)
- Westward Sockets