Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXN2
Zoro # G3155713
original price:
$8.39
27% off
new price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXN2
- Zoro # G3155713
- UPC # 190735851982
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 7/8 in |
Overall Length | 3 35/64 in |
Size | 7/8 in |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Impact Rated | Yes |
Finish | Black Oxide |
Category Type | Impact Socket |
Output Type | 6 pt |
Drive Type | Impact |
Measurement Type | SAE |
Non-Magnetic | No |
Insulated | No |
Compatible Fastener Type | Bolts |
Locking | No |
Socket Shape | 6-Point |
Tether Ready | No |
Non-Sparking | No |
Description
Impact Socket, Socket Size 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- MILWAUKEE TOOL REDLITHIUM USB Green Cross Line & Plumb Points Laser (3522-21)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (4LXH5)
- WESTWARD 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXL5)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (5MR99)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (4LXL7)
- WESTWARD 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXK2)
- URREA 1-1/2" drive 6-point short impact socket 2-1/2" (15040)
- Westward Impact Sockets