Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXL5
Zoro # G2803823
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXL5
- Zoro # G2803823
- UPC # 190735851944
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 3/8 in |
Overall Length | 3 17/64 in |
Size | 3/8 in |
Socket Depth | Deep |
Socket Length | 3 17/64 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Output Type | 6 pt |
Finish | Black Oxide |
Category Type | Impact Socket |
Impact Rated | Yes |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Drive Type | Impact |
Measurement Type | SAE |
Compatible Fastener Type | Bolts |
Insulated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Locking | Yes |
Tether Ready | No |
Non-Magnetic | No |
Description
Impact Socket, Socket Size 3/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-1/8)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- WESTWARD Combination Wrench, Metric, 10mm Size (1EYJ9)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ1)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXL8)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (4LXN4)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 5 in Size, Standard Socket, black oxide (84880)
- Westward Impact Sockets