Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 5DFP0
Zoro # G3493314
original price:
$10.54
12% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 34 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5DFP0
- Zoro # G3493314
- UPC # 190735860861
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 34 mm |
Overall Length | 1 13/16 in |
Size | 34mm |
Socket Depth | Standard |
Socket Length | 1 13/16 in |
Description
Impact Socket, Socket Size 34 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 4 Heavy Duty Scraper (62920)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- AIRCAT 1/2 in. COMPOSITE IMPACT WRENCH (1125)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (5DFN1)
- WESTWARD 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (5DFP8)
- WESTWARD 1/2 in Drive Impact Socket 35 mm Size 6 pt Standard Depth, Black Oxide (5DFP1)
- WESTWARD 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LYV2)
- WESTWARD 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (4LYU9)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (4LXX9)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (69124)
- Westward Sockets & Ratchets