Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 5DFN9
Zoro # G2995851
original price:
$9.78
8% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 33 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5DFN9
- Zoro # G2995851
- UPC # 190735860854
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 33 mm |
Overall Length | 1 3/4 in |
Size | 33mm |
Socket Depth | Standard |
Socket Length | 1 3/4 in |
Description
Impact Socket, Socket Size 33 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 18-Inch (500-18)
- HYDE Stiff Pro Project Brass Scraper, 1-1/4" W (06081)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793103)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut Turbo 4.5)
- WESTWARD 1/2 in Drive Impact Socket 35 mm Size 6 pt Standard Depth, Black Oxide (5DFP1)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (5DFN1)
- WESTWARD 1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (5DFP5)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LYV5)
- WESTWARD 3/8 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LYJ9)
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYT6)
- PROTO 1/2 in Drive Impact Socket 13 mm Size, Standard Socket, black oxide (J7413MT)
- Westward Sockets & Ratchets