Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 5DFP7
Zoro # G2551726
original price:
$12.33
5% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 30 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5DFP7
- Zoro # G2551726
- UPC # 190735860939
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 30 mm |
Overall Length | 3 3/32 in |
Size | 30mm |
Socket Depth | Standard |
Socket Length | 3 3/32 in |
Description
Impact Socket, Socket Size 30 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- GS TOOLING R8 JT33 Jacobs Taper Adapter (534468)
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-5/16)
- WESTWARD 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (5DFP6)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- WESTWARD 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (5DFP8)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LXZ8)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6206)
- Westward Impact Sockets