Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 5DFN1
Zoro # G3239083
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 23 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5DFN1
- Zoro # G3239083
- UPC # 190735860779
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 23 mm |
Overall Length | 1 5/8 in |
Size | 23mm |
Socket Depth | Standard |
Socket Length | 1 5/8 in |
Description
Impact Socket, Socket Size 23 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MAKITA 1" x 12" Flat Chisel, Spline (D-20080)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- WESTWARD 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (5DFP7)
- WESTWARD 1/2 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide (5DFP2)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- WESTWARD 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (21WM34)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 1/2" (84482)
- Westward Impact Sockets