Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXK3
Zoro # G2687806
original price:
$6.23
17% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 17 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXK3
- Zoro # G2687806
- UPC # 190735851845
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 17 mm |
Overall Length | 3 5/16 in |
Size | 17mm |
Socket Depth | Deep |
Socket Length | 3 5/16 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Impact Rated | Yes |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Finish | Black Oxide |
Output Type | 6 pt |
Measurement Type | Metric |
Drive Type | Impact |
Non-Magnetic | No |
Tether Ready | No |
Non-Sparking | No |
Compatible Fastener Type | Bolts |
Insulated | No |
Locking | No |
Socket Shape | 6-Point |
Description
Impact Socket, Socket Size 17 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 1-1/2", 38mm (SM38)
- PRECISION BRAND PRODUCTS Punch and Die Set (40105)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099)
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXH7)
- WESTWARD 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (4LXL2)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (4LXK5)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXP9)
- WESTWARD 1/4" Drive Impact Socket Adapter Natural (4PRJ2)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6138)
- Westward Impact Sockets