Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXK1
Zoro # G2531566
original price:
$5.85
20% off
new price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 16 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXK1
- Zoro # G2531566
- UPC # 190735851821
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 16 mm |
Overall Length | 3 5/16 in |
Size | 16mm |
Socket Depth | Deep |
Socket Length | 3 5/16 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Impact Rated | Yes |
Output Type | 6 pt |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Finish | Black Oxide |
Measurement Type | Metric |
Drive Type | Impact |
Compatible Fastener Type | Bolts |
Socket Shape | 6-Point |
Insulated | No |
Locking | No |
Tether Ready | No |
Non-Magnetic | No |
Non-Sparking | No |
Description
Impact Socket, Socket Size 16 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- STANLEY Quick Square, Alum, 10 3/4x6 3/4, Blk (46-053)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXJ5)
- WESTWARD 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (4LXK8)
- WESTWARD 1/2 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXH1)
- WESTWARD 1/2 in Drive Impact Socket 35 mm Size 6 pt Standard Depth, Black Oxide (5DFP1)
- WESTWARD 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LXT8)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Standard Depth, Black Oxide (4LYN2)
- URREA 1" drive 6-point short impact socket 2-9/16" (10041)
- Westward Impact Sockets