Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXG9
Zoro # G2622907
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXG9
- Zoro # G2622907
- UPC # 190735851685
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1/2 in |
Overall Length | 2 9/16 in |
Size | 1/2 in |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Finish | Black Oxide |
Category Type | Impact Socket |
Output Type | 6 pt |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Impact Rated | Yes |
Drive Type | Impact |
Measurement Type | SAE |
Socket Shape | 6-Point |
Locking | No |
Tether Ready | No |
Non-Sparking | No |
Insulated | No |
Non-Magnetic | No |
Compatible Fastener Type | Bolts |
Description
Impact Socket, Socket Size 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- CENTURY DRILL & TOOL Impact Socket Adapter, 1/2 Square, 2in. (68583)
- UNITED SCIENTIFIC Scalpel, Fixed Blade (SCLPL1)
- PROTO Combination Wrench, SAE, 2-3/4in Size (J1288)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (4LXG5)
- WESTWARD 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ8)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (4LXL7)
- WESTWARD 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (21WK96)
- WESTWARD 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (21WM34)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYV6)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 49 mm Size, Deep Socket, Black Phosphate (49-66-6424)
- Westward Sockets & Ratchets