Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXD5
Zoro # G2566891
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 11/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXD5
- Zoro # G2566891
- UPC # 190735851395
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 11/16 in |
Overall Length | 2 9/16 in |
Size | 11/16 in |
Socket Depth | Standard |
Socket Length | 2 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Finish | Black Oxide |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Category Type | Impact Socket |
Output Type | 6 pt |
Impact Rated | Yes |
Measurement Type | SAE |
Drive Type | Impact |
Non-Magnetic | No |
Tether Ready | No |
Compatible Fastener Type | Bolts |
Locking | Yes |
Non-Sparking | No |
Socket Shape | 6-Point |
Insulated | No |
Description
Impact Socket, Socket Size 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (EA56254)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- GREY PNEUMATIC SKT 1/2" DRIVE X 11/16" HEX DRIVER 6" LE (GP29226F)
- WESTWARD 1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide (5DFP4)
- WESTWARD 3/8 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYT4)
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (4LXK7)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ1)
- WESTWARD 1/2 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LXP4)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (4LXH5)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6225)
- Westward Sockets & Ratchets