Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXR2
Zoro # G2892662
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 11 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXR2
- Zoro # G2892662
- UPC # 190735852101
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 11 mm |
Overall Length | 1 1/2 in |
Size | 11mm |
Socket Depth | Standard |
Socket Length | 1 1/2 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Black Oxide |
Impact Rated | Yes |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Output Type | 6 pt |
Drive Type | Impact |
Measurement Type | Metric |
Non-Magnetic | No |
Tether Ready | No |
Socket Shape | 6-Point |
Compatible Fastener Type | Bolts |
Non-Sparking | No |
Insulated | No |
Locking | No |
Description
Impact Socket, Socket Size 11 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, Metric, 18 pcs (J72149M)
- RIDGID Automatic Threading Machine, Model 535A (535A)
- DRILL AMERICA m12x1.75 2"OD HSS Round Die (DWTMR2-12X1.75)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LXR3)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (4LXR9)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYA7)
- WESTWARD 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (21WN28)
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (4LXK7)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (J10036)
- Westward Sockets & Ratchets