Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXP4
Zoro # G2683405
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 10 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4LXP4
- Zoro # G2683405
- UPC # 190735852064
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 10 mm |
Overall Length | 1 1/2 in |
Size | 10mm |
Socket Depth | Standard |
Socket Length | 1 1/2 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Category Type | Impact Socket |
Output Type | 6 pt |
Impact Rated | Yes |
Finish | Black Oxide |
Measurement Type | Metric |
Drive Type | Impact |
Tether Ready | No |
Compatible Fastener Type | Bolts |
Non-Magnetic | No |
Insulated | No |
Socket Shape | 6-Point |
Locking | No |
Non-Sparking | No |
Description
Impact Socket, Socket Size 10 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 11 pieces (729-01)
- AMPG Drawbar For Excello Mill (Z9005EXC)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063)
- EREM Tweezers5Bsa (5BSA)
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (4LXU2)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LXT4)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYK1)
- WESTWARD 1/2 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (4LXU3)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXL8)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID23323)
- Westward Impact Sockets