Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXG7
Zoro # G3267187
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXG7
- Zoro # G3267187
- UPC # 190735851678
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 in |
Overall Length | 2 53/64 in |
Size | 1 in |
Socket Depth | Deep |
Socket Length | 2 53/64 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Category Type | Impact Socket |
Output Type | 6 pt |
Impact Rated | Yes |
Finish | Black Oxide |
Measurement Type | SAE |
Drive Type | Impact |
Insulated | No |
Locking | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Compatible Fastener Type | Bolts |
Non-Magnetic | No |
Tether Ready | No |
Description
Impact Socket, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23418)
- STARRETT Band Saw Blade, 11 ft. 8" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-11-08)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- KIPP Adjustable Handle, Size: 4 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.4A51X55)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (4LXN4)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXL8)
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXJ4)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXH8)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (5DFP3)
- PROTO 3/4 in Drive Impact Socket 35 mm Size, Standard Socket, black oxide (J07535MT)
- Westward Impact Sockets