Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXP9
Zoro # G3041577
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXP9
- Zoro # G3041577
- UPC # 190735852095
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/4 in |
Overall Length | 1 9/16 in |
Size | 1-1/4 in |
Socket Depth | Standard |
Socket Length | 1 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Category Type | Impact Socket |
Impact Rated | Yes |
Finish | Black Oxide |
Output Type | 6 pt |
Drive Type | Impact |
Measurement Type | SAE |
Insulated | No |
Compatible Fastener Type | Bolts |
Non-Magnetic | No |
Locking | Yes |
Non-Sparking | No |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Impact Socket, Socket Size 1 1/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 6 Piece Weller Xcelite Plier Set Cushion Grip Handle (C1KN)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-30MM)
- ZORO SELECT Hanger Vibration Isolator, 40 to 75 lb. (48PW77)
- HARDIN 100-Piece All-Purpose Universal Rotary Tool Accessories Kit (HD-100RAK)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (21WN17)
- WESTWARD 3/8 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (4LYG1)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (5MT14)
- WESTWARD 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (5DFP8)
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LYT7)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S (CMMT15859)
- Westward Impact Sockets