Shop All Impact Sockets
Westward
1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXD6
Zoro # G2778054
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 1/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4LXD6
- Zoro # G2778054
- UPC # 190735851401
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/16 in |
Overall Length | 2 9/16 in |
Size | 1-1/16 in |
Socket Depth | Standard |
Socket Length | 2 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Standards | Federal Specification GGG-W-660A, ANSI B107.6 |
Category Type | Impact Socket |
Output Type | 6 pt |
Impact Rated | Yes |
Finish | Black Oxide |
Measurement Type | SAE |
Drive Type | Impact |
Non-Sparking | No |
Tether Ready | No |
Compatible Fastener Type | Bolts |
Locking | Yes |
Non-Magnetic | No |
Socket Shape | 6-Point |
Insulated | No |
Description
Impact Socket, Socket Size 1 1/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- WESTWARD 1/4 in Drive Impact Socket 1/4 in Size 6 pt Deep Depth, Black Oxide (4LYP2)
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (5DFP0)
- WESTWARD 3/4 in Drive Impact Socket 55 mm Size 6 pt Deep Depth, Black Oxide (21WL52)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXN8)
- WESTWARD 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LYU6)
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYT6)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6150)
- Westward Impact Sockets