Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L
Mfr # 54TM79
Zoro # G3373050
original price:
$8.25
12% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM79
- Zoro # G3373050
- UPC # 190735955314
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Tip Size | 7/16 in |
Size | 7/16" |
Insert Length | 1/2 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Bit Style | Hex |
Category Type | Socket Bits |
SAE or Metric | SAE |
Standards | ASME B18.3-2012 |
Impact Rated | No |
For Screw Type | Hex |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Non-Sparking | No |
Description
Socket Bit, Insert Length 1/2 in, Replaceable Insert No, SAE, Tip Size 7/16 in, Tip Style Hex, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120108)
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 8 in L (EBC2)
- LANDSCAPERS SELECT 34486 Ditch Bank Blade Handle, 36 in L, Wood, For Replacement SKU 9641325 (34486/35069)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x24in.L (EA56224)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L (54TM78)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (54TM80)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 3/4 in L (54TL67)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN55)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 3/4 in L (54TL75)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- Westward Sockets & Ratchets