Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 5 11/32 in L
Mfr # 54TM91
Zoro # G3372910
original price:
$12.68
11% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TM91
- Zoro # G3372910
- UPC # 190735955260
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 11/32 in |
Size | 5/8" |
Tip Size | 5/8 in |
Socket Depth | Extra Long |
Insert Length | 3 11/32 in |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Bit Style | Hex |
Standards | ASME B18.3-2012 |
Impact Rated | No |
Insulated | No |
For Screw Type | Hex |
Tip Style | Hex |
Non-Sparking | No |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 3 11/32 in, Replaceable Insert No, SAE, Tip Size 5/8 in, Tip Style Hex, Overall Length 5 11/32 in, Drive Size 1/2 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- FLEMING SUPPLY 16-piece Watch Repair Kit, DIY Tool Set for Watches Repair with Screwdrivers, Spring Remover, Tweezers (826132ESB)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- DEWALT Square, Alum, Black, 12 In, Graduations 8ths (DWHT46032)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T47 Tip, 2 1/2 in L (54TN53)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM36)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- Westward Bit Sockets