Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L
Mfr # 54TM82
Zoro # G3373078
original price:
$9.15
12% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM82
- Zoro # G3373078
- UPC # 190735955352
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Tip Size | 5/8 in |
Size | 5/8" |
Socket Depth | Standard |
Insert Length | 1/2 in |
Description
Product details about the WESTWARD - 54TM82 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM82 Bit Socket is a standard socket bit with an SAE measurement type. It features a drive size of 1/2 inch and an overall length of 2 1/4 inches, making it suitable for various general applications. The insert length measures at 1/2 inch, while the tip size is designed at 5/8 inch. This socket bit also comes with six points, adhering to the standards set by ASME B18.3-2012.
Constructed from alloy steel, this product offers durability and longevity for users seeking reliable tools in their collection. Its chrome finish not only provides a sleek appearance but also adds an extra layer of protection against wear and tear over time. The hex tip style aligns well with its intended use for hex screw types.
This item does not come with replaceable inserts or magnetized tips, nor does it feature impact rating or insulation properties. Additionally, it's important to note that this product is not tether capable or non-sparking according to its specifications provided.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM82 Bit Socket is a standard socket bit with an SAE measurement type. It features a drive size of 1/2 inch and an overall length of 2 1/4 inches, making it suitable for various general applications. The insert length measures at 1/2 inch, while the tip size is designed at 5/8 inch. This socket bit also comes with six points, adhering to the standards set by ASME B18.3-2012.
Constructed from alloy steel, this product offers durability and longevity for users seeking reliable tools in their collection. Its chrome finish not only provides a sleek appearance but also adds an extra layer of protection against wear and tear over time. The hex tip style aligns well with its intended use for hex screw types.
This item does not come with replaceable inserts or magnetized tips, nor does it feature impact rating or insulation properties. Additionally, it's important to note that this product is not tether capable or non-sparking according to its specifications provided.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- RIDGID Carbon Tip Set (39966)
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- MAG-MATE Power Grip Magnet, 5" H, 6" L (PG3060N)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L (54TM78)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 4 13/16 in L (54TM73)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 3/4 in L (54TL56)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L (54TL83)
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- Westward Sockets & Ratchets