Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 1 13/16 in L
Mfr # 54TM83
Zoro # G3381189
original price:
$9.19
10% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM83
- Zoro # G3381189
- UPC # 190735956502
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 13/16 in |
Size | 3/4" |
Tip Size | 3/4 in |
Socket Depth | Standard |
Insert Length | 3/4 in |
Description
Socket Bit, Insert Length 3/4 in, Replaceable Insert No, SAE, Tip Size 3/4 in, Tip Style Hex, Overall Length 1 13/16 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (521)
- BON TOOL Bon 82-771 Screed Level With Hand Holes 72" (82-771)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006308)
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 1 3/4 in L (54TL72)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM01)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- WESTWARD Handle Only Tip, 1/4" Drive, SAE (53YV62)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- Westward Bit Sockets