Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L
Mfr # 54TM80
Zoro # G3373041
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM80
- Zoro # G3373041
- UPC # 190735955444
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 1/2" |
Tip Size | 1/2 in |
Insert Length | 1/2 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 1/2 in, Replaceable Insert No, SAE, Tip Size 1/2 in, Tip Style Hex, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC5031)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- ARROW FASTENER Extra Heavy Duty Plier Stapler with Spear Pointed Edge (P35S)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (54TM76)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN10)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- TEKTON 1/2 Inch Drive x E10 External Star Socket (SHD22410)
- Westward Sockets & Ratchets