Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L
Mfr # 54TN02
Zoro # G3372938
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Extra Long
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN02
- Zoro # G3372938
- UPC # 190735954232
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 1/4 in |
Size | 8mm |
Tip Size | 8 mm |
Insert Length | 3 1/2 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3.2M-1979 |
Category Type | Socket Bits |
Bit Style | Hex |
Impact Rated | No |
Non-Sparking | No |
For Screw Type | Hex |
Insulated | No |
Replaceable Insert | No |
Tip Style | Hex |
Description
Product details about the WESTWARD - 54TN02 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN02 Bit Socket is a robust tool designed for use with hex screws. With an insert length of 3 1/2 inches and an overall length of 5 1/4 inches, this socket bit offers extra reach for tasks that require it. The drive size is a standard 1/2 inch, making it compatible with many common wrenches and drivers. This socket bit features a metric measurement type, specifically sized at 8mm, which aligns well with the needs of various applications.
Crafted from durable alloy steel, the WESTWARD - 54TN02 Bit Socket is built to withstand rigorous usage without compromising its functionality. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The hex tip style coupled with six points ensures efficient engagement with fasteners while reducing slippage during use.
This product falls under the category type 'Socket Bits' and adheres to ASME B18.3.2M-1979 standards indicating quality craftsmanship and reliable performance metrics in line with industry norms. It's important to note that this particular model does not feature non-sparking or insulated properties nor is impact rated or has replaceable inserts; these attributes may be relevant depending on your specific requirements.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN02 Bit Socket is a robust tool designed for use with hex screws. With an insert length of 3 1/2 inches and an overall length of 5 1/4 inches, this socket bit offers extra reach for tasks that require it. The drive size is a standard 1/2 inch, making it compatible with many common wrenches and drivers. This socket bit features a metric measurement type, specifically sized at 8mm, which aligns well with the needs of various applications.
Crafted from durable alloy steel, the WESTWARD - 54TN02 Bit Socket is built to withstand rigorous usage without compromising its functionality. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The hex tip style coupled with six points ensures efficient engagement with fasteners while reducing slippage during use.
This product falls under the category type 'Socket Bits' and adheres to ASME B18.3.2M-1979 standards indicating quality craftsmanship and reliable performance metrics in line with industry norms. It's important to note that this particular model does not feature non-sparking or insulated properties nor is impact rated or has replaceable inserts; these attributes may be relevant depending on your specific requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Riveting Cross Peen Hammer, 12 oz. (032700-0300)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89452QPB123810)
- MILWAUKEE TOOL 34 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-5101)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L (54TN06)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 5 1/4 in L (54TN05)
- WESTWARD 1/4 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TP04)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 23/32 in L (J49903/8-TT)
- Westward Sockets & Ratchets