Shop All Bit Sockets
Westward
1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L
Mfr # 54TM94
Zoro # G3373839
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM94
- Zoro # G3373839
- UPC # 190735954393
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 8mm |
Tip Size | 8 mm |
Insert Length | 1/2 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TM94 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM94 Bit Socket is a standard socket bit designed for use with hex screws. It features an 8mm tip size and a drive size of 1/2 inch, making it suitable for various applications requiring metric measurements. The insert length is a standard half-inch, while the overall length measures at 2 1/4 inches. This socket bit adheres to ASME B18.3.2M-1979 standards, ensuring its compatibility with most hardware requirements.
Constructed from alloy steel, this socket bit offers durability and resistance against wear and tear, providing long-lasting performance in any setting where it's used. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rusting or corrosion over time.
This product does not feature a magnetized tip or locking mechanism and is not rated for impact usage nor insulated or non-sparking; hence it should be used accordingly based on these attributes. It has six points and doesn't have replaceable inserts or tether capability which makes it straightforward to use without additional components required.
In conclusion, the WESTWARD - 54TM94 Bit Socket is built to meet your needs when working with hex screws in various settings that require metric measurements.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM94 Bit Socket is a standard socket bit designed for use with hex screws. It features an 8mm tip size and a drive size of 1/2 inch, making it suitable for various applications requiring metric measurements. The insert length is a standard half-inch, while the overall length measures at 2 1/4 inches. This socket bit adheres to ASME B18.3.2M-1979 standards, ensuring its compatibility with most hardware requirements.
Constructed from alloy steel, this socket bit offers durability and resistance against wear and tear, providing long-lasting performance in any setting where it's used. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rusting or corrosion over time.
This product does not feature a magnetized tip or locking mechanism and is not rated for impact usage nor insulated or non-sparking; hence it should be used accordingly based on these attributes. It has six points and doesn't have replaceable inserts or tether capability which makes it straightforward to use without additional components required.
In conclusion, the WESTWARD - 54TM94 Bit Socket is built to meet your needs when working with hex screws in various settings that require metric measurements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with Lock-On Slide Switch (Tool Only) (2883-20)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 2 1/4 in L (54TM97)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- VIM PRODUCTS VIM Tools 10M XZN, Universal joint XZN triple Square Driver, 1/4 in. Square Drive (UJXZN10)
- Westward Bit Sockets